STANLEY TOOLS 5.9 inch x 1.9 inch x 0.2 inch Stanley 11-931 1991 Extra Heavy Duty Utility Blade, 5 Pack
Description
Cuts thick, dense sheet materials. Designed for use in fixed blade knives only.
Specifications
Brand Name | Stanley | Sub Brand | 1991® |
Item Name | Utility Blade | Type | Straight, Extra Heavy Duty, Trapezoid |
Length | 2-7/16 in | Width | 3/4 in |
Thickness | 0.035 in | Material | Carbon Steel |
For Use With | 10-799, 10-816, 10-815, 10-810, 10-209, 10-299 Utility Knives | UPC | 076174004939 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |