![sta11301](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11909593.jpg?preset=medium)
STANLEY TOOLS 11-301 18mm STANLEY Quick-Point™ Blades (3)
Description
Replacement blade with 8 cutting points. Fits Stanley® 10-218, 10-480, 10-380, 10-280, 10-220, 10-481 and 10-151. Snap-Off Blade Knives and most other 18mm snap-off blade knives.
Specifications
Brand Name | Stanley | Sub Brand | Quick Point® |
Item Name | Utility Blade | Type | Straight, 8 Segment, Snap-off, Parallelogram |
Length | 4-1/4 in | Width | 18 mm |
Thickness | 0.02 in | Material | Carbon Steel |
For Use With | 10-218, 10-480, 10-380, 10-280, 10-220, 10-481 and 10-151 Snap-Off Blade Knives | UPC | 076174113013 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |