Abbotsford
kln5187

KLEIN TOOLS 5187 Scissors and Cable Splicer's Knife Holder

Price $17.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5187

Description

The Klein Tools Scissors and Splicer's Knife Holder is made from leather and constructed with rivets and stitching for ideal durability. The holder features a slotted belt connection that allows you to attach the holster to a 2-1/4 in. belt. The 2 pockets can hold Klein model 2100-5 or 2100-7 electricians' scissors and Cat. model 44200 cable-splicer's knife.PRODUCT FEATURES:• Designed to hold Klein Electrician's Scissors (Cat. No. 2100-5 or 2100-7).• Fits a Cable-Splicer's Knife (Cat. No. 44200).• Stitched and riveted leather construction for long life.• Slotted to fit belts up to 2-1/4'' (57 mm) wide.


Designed to hold Klein Electrician's Scissors (Cat. Nos. 2100-5 and 2100-7)

Fits a Cable-Splicer's Knife (Cat. No. 44200)

Stitched and riveted black leather construction for long life

Slotted to fit belts up to 2-1/4-Inches (5.7 cm) wide

Specifications

Brand Name Klein Tools Item Name Scissors and Knife Holder with Loop
Type Slotted Belt Number of Pockets 2
Width 51 mm Height 184 mm
Depth 9.250 in Belts Size Up to 2-1/4 in W
Material Stitched and Riveted Leather Color Black
For Use With Klein Electrician's Scissors and Cable-splicer's Knife Application Knife Storage
UPC 092644550706

Packages

1 - UNIT - 1