
KLEIN TOOLS 1550-11 2-1/4 inch Pocket Knife Steel Coping Blade
Description
Coping-type blade 2-1/4'' (57 mm) long. Compact and lightweight. Ideal for skinning small wire and cable. Blade locks open.PRODUCT FEATURES:• Coping-type blade 2-1/4'' (57 mm) long.• Compact and lightweight.• Ideal for skinning small wire and cable.• Blade locks open.
Specifications
Brand Name | Klein Tools | Item Name | Pocket Knife |
Type | Foldable, Coping | Blade Size | 2-1/4 in L |
Blade Material | Carbon Steel | Overall Length | 5.5 in |
Handle Color | Wood Grain | Blade Type | Straight |
Closed Length | 3-1/4 in | Handle Material | Plastic |
Includes | (1) Blade | Application | Ideal for Skinning Small Wire and Cable |
UPC | 092644442117 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |