
KLEIN TOOLS 1550-24 2-3/4 inch Hawkbill Slitting Blade Pocket Knife
Description
Klein Tools' Pocket Knife with a 2-3/4-Inch Hawkbill Slitting Blade is ideal for heavy-duty line work. It features a plastic handle and a lock-open blade.PRODUCT FEATURES:- Large, stainless-steel, hawkbill slitting blade 2-3/4-Inch (7 cm) long - Ideal for heavy-duty line work - Plastic handle - Blade locks open
Specifications
Brand Name | Klein Tools | Item Name | Pocket Knife |
Type | Foldable, Liner Lock | Blade Size | 2-3/4 in L |
Blade Material | Stainless Steel | Overall Length | 6-3/4 in |
Handle Color | Blue | Blade Type | Hawkbill Slitting, Curved, Sickle-Shaped |
Closed Length | 4-1/2 in | Handle Material | Plastic |
Application | For Heavy Duty Line Work | UPC | 092644442247 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |