
KLEIN TOOLS 1550-44 2-5/8 inch Hawkbill Slitting Blade Pocket Knife
Description
Klein Tools' Pocket Knife with 2-5/8-Inch Stainless Steel Hawkbill Slitting Blade has an extra-large curved blade that makes it ideal for heavy-duty line work. It features a woodgrain plastic handle and a blade that locks open.PRODUCT FEATURES:- Extra-large curved hawkbill slitting-blade 2-5/8-Inch (67 mm) long - Ideal for heavy-duty line work - Woodgrain plastic handle - Blade locks open - Stainless steel blade
Specifications
Brand Name | Klein Tools | Item Name | Folding Knife |
Type | Pocket Knives - One Blade | Blade Size | 2-5/8 in L |
Blade Material | Stainless Steel | Overall Length | 6.125 in |
Handle Color | Wood Grain | Blade Type | Hawkbill, Sheepfoot, Straight |
Closed Length | 4 in | Handle Type | Curved |
Handle Material | Plastic | Includes | (1) Blade |
Application | For Heavy Duty Line Work | UPC | 092644442445 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |