
KLEIN TOOLS 44033 Stainless Steel Pocket Knife, 2-1/4-Inch Drop Point Blade
Description
This Klein Tools Pocket Knife features a stainless-steel spear-point blade that locks open for use. The handle features stainless-steel construction inlaid with beautiful rosewood. The blade folds into the handle for safer storage.
Specifications
Brand Name | Klein Tools | Item Name | Pocket Knife |
Type | 1-Blade, Foldable, Compact, Lightweight, Drop Point | Blade Size | 2 in L |
Blade Material | Stainless Steel | Overall Length | 5.25 in |
Handle Color | Silver | Blade Type | Drop-Point, Straight |
Closed Length | 3 in | Handle Type | Lightweight |
Handle Material | Stainless Steel | UPC | 092644440335 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |