Abbotsford
kln44142

KLEIN TOOLS 44142 Compact Pocket Knife

Price $31.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:44142

Description

Klein Tools provides a wide range of knives and other cutting tools for professional applications across all trades. Klein Tools pocket knives are trade-tested, valuable for splitting cable and stripping wire on a jobsite, as well as performing everyday tasks such as opening boxes or plastic packaging. The line of pocket knives are durable, with long-lasting, sharp blades, and are made to stand up to whatever the jobsite throws at them. This Klein Pocket Knife has a stainless steel blade for strength and aluminum handle for corrosion resistance.PRODUCT FEATURES:• Satin finish 440A stainless steel drop point blade.• Black aluminum handle for corrosion resistance.• Dual thumb studs for one-hand open.• Back lock secures blade in open position.• Pocket clip keeps knife readily available.• Lanyard hole allows knife to be tethered safely to prevent loss of knife or injury from dropped knife.


Satin finish 440A stainless steel drop point blade

Black aluminum handle for corrosion resistance

Dual thumb studs for one-hand open

Back lock secures blade in open position

Pocket clip keeps knife readily available

Lanyard hole allows knife to be tethered safely to prevent loss of knife or injury from dropped knife

Specifications

Brand Name Klein Tools Item Name Pocket Knife
Type Compact, Interlock Blade Size 3-1/2 in L
Blade Material 440A Stainless Steel Overall Length 7 in
Handle Color Black Blade Finish Satin
Blade Type Drop Point, Straight Handle Material Aluminum
Handle Length 3-1/2 in Includes (1) Blade
UPC 092644441424

Packages

1 - UNIT - 1 2 - UNIT - 2