Abbotsford
kln44220

KLEIN TOOLS 44220 Drop-Point Blade Pocket Knife, Black

Price $48.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:44220

Description

The Black Drop-Point Blade Pocket Knife has a stainless steel blade for strength and black aluminum handle that is designed to resist corrosion. Klein Tools offers a wide range of knives and other cutting tools for professional applications across all trades. Klein Tools’ pocket knives are trade-tested, valuable for splitting cable and stripping wire on a jobsite as well as performing everyday tasks off the site. The entire line of pocket knives are durable, with long-lasting sharp blades, and are made to stand up to whatever the job throws at them.


Black, fine-edge drop point blade is made of 440A stainless steel for superior edge retention and ease of sharpening

Rugged black aluminum handle provides corrosion resistance

Lanyard hole allows knife to be tethered safely to prevent loss, or injury from dropped knife

Dual thumb studs for ambidextrous, one-handed opening

Deep pocket/low-carry pocket clip allows the knife to fit completely and securely in a pocket

Blade is 3-1/2-Inch long

Rubber finger grip for comfort and long-wear

Specifications

Brand Name Klein Tools Item Name Pocket Knife
Blade Size 3-1/2 in Blade Material 440A Stainless Steel
Overall Length 8-1/4 in (209.55 mm) Handle Color Black
Blade Finish Black Oxide Blade Type Drop Point
Handle Material Anodized Aluminum Includes (1) Blade
UPC 092644442209

Packages

1 - UNIT - 1 6 - UNIT - 6