Abbotsford
kln44223

KLEIN TOOLS 44223 Spring-Assisted Open Pocket Knife, Black

Price $43.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:44223

Description

Your pocket knife is one of the tools you use daily. Klein improves on this everyday carry tool with a spring-assisted open action you can do quickly with one hand. A liner lock secures the stainless steel blade open. The drop point blade has both a serrated and a fine edge for greater versatility. While the safety lock on the handle keeps the knife closed and the low-setting pocket clip keeps it low in your pocket, this knife is not only easy to open, it’s easy to carry.


Pocket Knife has 440A stainless steel, versatile drop point blade knife with both a fine and serrated edge

Liner lock keeps the knife open

Spring-loaded opening mechanism enables quick, easy deployment of the blade

Safety lock keeps knife closed when stored

Dual thumb studs for both left- or right-hand opening

Specifications

Brand Name Klein Tools Item Name Pocket Knife
Type Liner Lock, Spring-Assisted Open Blade Size 3-1/2 in L x 0.12 in T
Blade Material Stainless Steel Overall Length 8.1 in
Handle Color Black Blade Type Half-Serrated Drop Point
Overall Width 0.8 in Closed Length 4.6 in
Handle Type Skeleton Handle Material Anodized Aluminum
Application All Purpose UPC 092644442230

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought