
KLEIN TOOLS OGK000BKT KTO Resurgence Knife, Drop Point Blade, Black Handle
Description
The Klein Tools Resurgence Pocket Knife is one of the best everyday carry knives you can get for the price. The D2 steel with Drop Point Blade is high wear and features abrasion resistant properties. In addition, this knife features an outstanding balance of strength and corrosion resistance, making it ideal for everyday carry. Get a quality knife from one of America's most trusted tool companies.
Specifications
Overall Length | 7.13 in | Handle Color | Black |
Blade Finish | Natural Bright/ Polished Finish | Handle Type | Slim |
Handle Material | Nylon | Handle Length | 4.19 in |
UPC | 783423020045 |
Packages
1 - UNIT - 1 |