
IDEAL INDUSTRIES 35-285 Electrician’s Knife w/ Spearpoint and Screwdriver Blade
Description
Electrician's knife with 2-1/4 inch spearpoint and screwdriver blades, constructed with stainless steel for extra strength and durability. Strong backspring holds blade in position with durable Buyrate® handle.
Specifications
Brand Name | Ideal | Item Name | Electrician's Pocket Knife |
Type | Folding | Blade Size | 2-1/4 in L |
Blade Material | High Carbon Stainless Steel | Blade Positions | 2 |
Blade Type | Straight | Handle Type | Non-Slip, Durable Buyrate |
Handle Material | Plastic | Includes | Spear Point and Screwdriver Blade |
UPC | 783250352852 |
Packages
1 - UNIT - 1 |