
IDEAL INDUSTRIES 35-286 2-1/4 inch Hawkbill Knife w/ Curved Blade
Description
Hawkbill Knife with 2-1/4 inch curved, high-carbon steel blade locks in open position. Carbon-steel backspring and carrying ring with durable Buyrate® handles.
Specifications
Brand Name | Ideal | Item Name | Hawkbill Pocket Knife |
Type | Hawkbill | Blade Size | 2-1/4 in L |
Blade Material | High Carbon Stainless Steel | Blade Positions | 1 |
Blade Type | Curved | Handle Type | Non-Slip, Durable Buyrate |
Handle Material | Plastic | Includes | Spear Point and Screwdriver Blade |
UPC | 783250352869 |
Packages
1 - UNIT - 1 |