![kln44100](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139379250.jpg?preset=medium)
KLEIN TOOLS 44100 6-inch Utility Knife with Retractable Blade
Description
PRODUCT FEATURES:- Top button moves heavy-duty, razor-edged blade to any of three cutting positions - Double-ended, reversible blade retracts fully for carrying - Lightweight aluminum handle is shaped for comfort - Accepts most standard blades - Includes 3 standard blades, stored in handle
Specifications
Brand Name | Klein Tools | Item Name | Utility Knife |
Type | Utility Knives | Blade Size | 152.4 mm L |
Blade Material | Steel | Overall Length | 6 in |
Blade Positions | 4 | Blade Type | Retractable, Straight |
Handle Material | Aluminum | UPC | 926444410048 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |