KLEIN TOOLS 44107 Heavy-Duty Utility Knife Retractable Blade
Description
The Klein Kurve Heavy-Duty Utility Knife from Klein Tools is designed so you don't need any tools to quickly change out the blade. The blade is also retractable and can be locked into three different positions. This knife has a curved handle design with a slip-resistant grip for comfort and ease of use.
Specifications
Brand Name | Klein Tools | Sub Brand | Klein-Kurve® |
Item Name | Utility Knife | Type | Heavy Duty |
Overall Length | 7 in | Handle Color | Black, Blue |
Blade Positions | 3 | Blade Type | Retractable |
Handle Type | Curved, Slip-Resistant Grip | For Use With | Most Standard Utility Blades |
Includes | 10 Blades | Application | For Heavy Duty Cutting |
UPC | 926444410734 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |