Abbotsford
kln44132

KLEIN TOOLS 44132 Auto-Loading Retractable Utility Knife

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:44132
Documents Documents

Description

Quickly and safely switch out blades in Klein Tools' Auto-Loading Retractable Utility Knife. The simple, three-step Auto-Loading feature lets you change the blade with minimal exposure to the knife blades. Just push the blade release button to remove the old blade, slide the lever back, and push back out to release the new blade. An easily accessible internal blade storage area holds up to three blades.PRODUCT FEATURES:- Auto-loading blade feature for faster and safer blade changes. - High quality, triple ground blades stay sharp longer. - Rubber grips on handle for improved control and comfort. - Heavy-duty durable construction. - Internal blade storage includes and holds 3 blades.

Specifications

Brand Name Klein Tools Item Name Utility Knife
Type Auto-Loading, Heavy Duty Overall Length 6-1/4 in
Handle Color Orange Blade Type Retractable, Straight
Handle Type Comfort Grip Handle Material Rubber
Includes 3 Blades Application For Cutting Only
UPC 926444402678

Packages

1 - UNIT - 1 6 - UNIT - 6