Abbotsford
idi35300

IDEAL INDUSTRIES 35-300 Utility Knife + 3 Blades

Price $18.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-300

Description

Utility knife with quick-change retractable blade system-no disassembly require. Built in pull-line cutter. Non-slip soft comfort grip. Slide out blade storage compartment. Includes three blades.


The IDEAL Utility knife in yellow color has built in pull-line cutter with a soft, non-slip comfort grip

Quick-change retractable blade system features slide out blade storage compartment comprising of three double-ended blade

Convenient front blade loading eliminates the need to disassemble knife

Knife of size 1.00 in. x 4.25 in. x 10.00 in. features cushioned blade-slide that provides smooth movement into eight blade positions

Specifications

Brand Name Ideal Item Name Utility Knife
Type Quick Change Retractable Handle Color Yellow
Blade Positions 3 Blade Type Straight
UPC 783250353002

Packages

1 - UNIT - 1 5 - UNIT - 5