![sta10280](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11909585.jpg?preset=medium)
STANLEY TOOLS 10-280 18mm STANLEY Standard Snap-Off Knife
Description
Made with stainless-steel and high-impact polymer components. Smooth slider mechanism features an audible click and is self-locking. Blade sections snap off to provide fresh, sharp cutting points. Removable blade snapper included in cap of knife. Hang hole for storage or lanyard. High-visibility spare blade holder.
Specifications
Brand Name | Proto | Item Name | Utility Knife |
Type | Standard | Blade Size | 18 mm W |
Blade Material | Stainless Steel | Overall Length | 180 mm |
Handle Color | Yellow | Blade Positions | 8 |
Blade Type | Straight, Retractable Snap-Off | Overall Width | 1-1/2 in |
Handle Type | Ergonomic | Handle Material | Plastic |
Handle Length | 6-3/4 in | Includes | (2) Blades |
UPC | 076174102802 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) | 12 - UNIT - 12 |