KLEIN TOOLS J2100L Offset Left-Cutting Journeyman Snip
Description
The Journeyman™ line of hand tools represents the best of Klein quality and workmanship combined with the latest innovations in handle design and trip (patent pending). Klein Tools' Journeyman™ Snips feature long-lasting serrated forged steel blades, premium corrosion resistant handles and a self-opening latch. Soft black material on the outer surface and an exclusive Klein Kurve® provide added comfort.
Specifications
Brand Name | Klein Tools | Sub Brand | Journeyman |
Item Name | Offset Aviation Snip | Type | Left Cutting, Self Opening |
Overall Length | 9-1/2 in | Blade Material | Forged Steel |
Handle Type | Soft Touch Grip | Handle Color | Red/Black |
Cutting Edge Length | 1-1/4 in | Weight | 0.97 lb |
Application | For 18 ga Steel and 22 ga Stainless Steel | UPC | 092644760303 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |