GREENLEE PA6575 Greenlee 12-in-1 Electrician's Knife
Description
Electrician Knife, 3 Inch Blade Length; 0.6 Inch Blade Width; 7.6 Inch Overall Length; Aus 8 Stainless Steel Blade Material; Zytel Plastic Handle; Blade Type Liner Lock; Height 1.3 Inch; Handle Length 4.6 Inch; Used For Stripping Wire And Cable
Specifications
Brand Name | Greenlee | Item Name | Electrician Knife |
Type | Electrician's | Overall Length | 7.6 in |
Blade Type | Liner Lock | Handle Type | 4.6 in Military |
Handle Material | Zytel Plastic | Handle Length | 4.6 IN |
For Use With | Stripping Wire and Cable | Application | For Stripping Wire And Cable |
UPC | 769328113945 |
Packages
1 - UNIT - 1 |