MILWAUKEE TOOL 7-1/4 ft ft Milwaukee Sliding Utility Knife
Description
The Milwaukee® Sliding Utility Knife features a side activated slide switch to reduce the risk of exposing the blade accidentally. Complete with rubber over mold to increase comfort and reduce hand slippage, the tool also includes magnetic on board blade storage and a tool free blade change to increase efficiency in the field. The integrated gut hook and wire stripper also increase utility.
Specifications
Brand Name | Milwaukee | Sub Brand | MILWAUKEE |
Item Name | Utility Knife | Type | Sliding |
Blade Size | 1 in L | Blade Material | Metal |
Overall Length | 7-1/4 in | Handle Color | Red/Black |
Blade Type | Utility | Handle Type | Molded Comfort Grip |
Handle Material | Rubber | Handle Length | 7 in |
Includes | (5) Blades | Application | For Cutting a Variety of Materials, Wire Stripping, Electrical Work, Heating and Air conditioning, also Strips Up to 10 ga Wire |
UPC | 045242204625 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |