STANLEY TOOLS 8.5 inch x 3 inch x 1.1 inch Stanley10788 Curved Quick-Change Utility KnifeStainless Steel Retractable Blade, 3 Blades, Black/Chrome
Description
Renovated design: Still retains iconic look and feel. Easy blade change and slide operation: For quick and easy loading. Narrow nose: For grip. Holds 10 blades.
Specifications
Brand Name | Proto | Sub Brand | InstantChange® |
Item Name | Utility Knife with Interlock | Blade Size | 2-7/16 in L x 3 in W |
Blade Material | Carbon Steel | Overall Length | 6-1/2 in |
Handle Color | Gray/Black | Blade Positions | 3 |
Blade Type | Retractable | Overall Width | 3 in |
Overall Depth | 1 in | Handle Type | Curved Ergonomic |
Handle Material | Cast Metal Core with Bi-Material Panel and Rubber | Handle Length | 6-1/2 in |
Includes | (3) Blades | Application | For General Purpose |
UPC | 076174107883 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |