![grn31872](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328140179.jpg?preset=medium)
GREENLEE 31872 3/4" Greenlee Draw Stud
Description
Replacement draw stud for hydraulic driver - 3/4 x 4-1/8 inch.
Specifications
Brand Name | Greenlee | Sub Brand | Slug-Splitter SC® |
Item Name | Draw Stud | Type | Lightweight, Replacement |
Thread Size | 3/4-16 | Overall Length | 4-1/4 in |
Material | Tool Steel | Finish | Black |
For Use With | 7804, 7904 Hydraulic Drivers and LS6011A Gator Plus Battery-Powered Knockout Punch Driver Kit | Application | Replacement Draw Stud |
UPC | 783310318729 |
Packages
1 - UNIT - 1 |