Abbotsford
grn7212sp11

GREENLEE 3/4 inch Greenlee Speed Punch Draw Stud

Price $140.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:7212SP11
Documents Documents

Description

Draw stud KO speed. Speed Punch® saves time and money with every hole. Up to 3X's faster setup and disassembly. No-Thread punch design eliminates cross-threading. Available in 3/4 -2 inch conduit sizes and punch kits.

Specifications

Brand Name Greenlee Sub Brand Speed Punch®
Item Name Knockout Draw Stud Type Replacement
Size 3/4 x 4.77 in Material Carbon Steel
Finish Black Oxide For Use With Speed Punch® Knockout Punches
Application For Punching Conduit Sized Holes in Mild Steel, Aluminum, Fiberglass, and Plastic UPC 783310100027

Packages

1 - UNIT - 1