![grn7212sp12](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139384723.jpg?preset=medium)
GREENLEE 3/4 inch Greenlee SPEED PUNCH Draw Stud
Description
Draw stud speed. Speed Punch® saves time and money with every hole. Up to 3X's faster setup and disassembly. No-Thread punch design eliminates cross-threading. Available in 3/4 -2 inch conduit sizes and punch kits.
Specifications
Brand Name | Greenlee | Sub Brand | Speed Punch® |
Item Name | Knockout Draw Stud | Type | Replacement |
Size | 3/4 x 5.63 in | Material | Carbon Steel |
Finish | Black Oxide | For Use With | Speed Punch® Knockout Punches |
Application | For Punching Conduit Sized Holes in Mild Steel, Aluminum, Fiberglass, and Plastic | UPC | 783310009795 |
Packages
1 - UNIT - 1 |