Abbotsford
grn125av

GREENLEE 1 inch Conduit Replacement Round Punch

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:125AV

Description

PRODUCT FEATURES:• Made in the USA• Replacement Punch 1" Conduit Size• Alignment Markings improve punching accuracy and productivity when making holes.• Punches and dies are marked with catalog numbers and sizes for quick part identification.

Specifications

Brand Name Greenlee Item Name Knockout Punch
Type Replacement, Round Conduit/Pipe Size 1 in
Hole Size 1.362 in Capacity 10 ga Mild Steel
Size 1.362 in Application Use with battery-powered, hydraulic, ratchet or manual drivers. Capacity up to 10 gauge mild steel. Use on mild steel, aluminum, fiberglass and plastic.
UPC 783310040101

Packages

1 - UNIT - 1 6 - UNIT - (6)