![grn123av](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328137174.jpg?preset=medium)
GREENLEE 3/4 inch Conduit Replacement Round Punch
Description
PRODUCT FEATURES:• Made in the USA• 3/4 Conduit Size Punch• Alignment Markings improve punching accuracy and productivity when making holes.• Punches and dies are marked with catalog numbers and sizes for quick part identification.
Specifications
Brand Name | Greenlee | Item Name | Knockout Punch |
Type | Replacement, Round | Conduit/Pipe Size | 3/4 in |
Hole Size | 1.115 in | Capacity | 10 ga Mild Steel |
Size | 1.115 in | Application | Use with battery-powered, hydraulic, ratchet or manual drivers. Capacity up to 10 gauge mild steel. Use on mild steel, aluminum, fiberglass and plastic. |
UPC | 783310040088 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |