Abbotsford
grn1429av

GREENLEE 2-1/2 inch Conduit Replacement Round Punch

Price $231.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:1429AV

Description

PRODUCT FEATURES:• Made in the USA• 2.500 Round Replacement Punch• Alignment Markings improve punching accuracy and productivity when making holes.• Punches and dies are marked with catalog numbers and sizes for quick part identification.

Specifications

Brand Name Greenlee Item Name Knockout Punch
Type Replacement, Round Conduit/Pipe Size 2-1/2 in
Hole Size 2-7/8 in Capacity 10 ga Mild Steel
Size 2-7/8 in Application Use with battery-powered, hydraulic, ratchet or manual drivers. Capacity up to 10 gauge mild steel. Use on mild steel, aluminum, fiberglass and plastic.
UPC 783310041757

Packages

1 - UNIT - 1