![grn1431av](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12664804.jpg?preset=medium)
GREENLEE 3 inch Conduit Round Replacement Punch
Description
PRODUCT FEATURES:• Made in the USA• 3.000 Round Replacement Punch• Alignment Markings improve punching accuracy and productivity when making holes.• Punches and dies are marked with catalog numbers and sizes for quick part identification.
Specifications
Brand Name | Greenlee | Item Name | Knockout Punch |
Type | Replacement, Round | Conduit/Pipe Size | 3 in |
Hole Size | 3-1/2 in | Capacity | 10 ga Mild Steel |
Size | 3-1/2 in | Application | Use with battery-powered, hydraulic, ratchet or manual drivers. Capacity up to 10 gauge mild steel. Use on mild steel, aluminum, fiberglass and plastic. |
UPC | 783310041801 |
Packages
1 - UNIT - 1 |