![grn1432av](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12664831.jpg?preset=medium)
GREENLEE 3 inch Conduit Die, Black
Description
PRODUCT FEATURES:• Made in the USA• 3 Conduit Size Die• Alignment Markings improve punching accuracy and productivity when making holes.• Punches and dies are marked with catalog numbers and sizes for quick part identification.
Specifications
Brand Name | Greenlee | Sub Brand | Slug-Buster® |
Item Name | Knockout Die | Type | Replacement, Round |
Conduit/Pipe Size | 3 in | Material | Mild Steel |
Gauge | 10 | Application | For Ratchet/Hydraulic Drivers |
UPC | 783310041832 |
Packages
1 - UNIT - 1 |