GREENLEE 4-1/2 inch Conduit Die, Black
Description
PRODUCT FEATURES:• Made in the USA• 4" Conduit Size Die 4-1/2" (115.4 mm) Actual Hole Size• Alignment Markings improve punching accuracy and productivity when making holes• Punches and dies are marked with catalog numbers and sizes for quick part identification
Specifications
Brand Name | Greenlee | Sub Brand | Slug-Buster® |
Item Name | Knockout Die | Type | Replacement, Round |
Conduit/Pipe Size | 4 in | Material | Mild Steel |
Gauge | 10 | Application | For Ratchet/Hydraulic Drivers |
UPC | 783310046547 |
Packages
1 - UNIT - 1 |