GREENLEE 4 inch Conduit Punch, Black
Description
PRODUCT FEATURES:• Made in the USA• 4 Conduit Size Punch• Alignment Markings improve punching accuracy and productivity when making holes.• Punches and dies are marked with catalog numbers and sizes for quick part identification.
Specifications
Brand Name | Greenlee | Item Name | Knockout Punch |
Type | Replacement, Round | Conduit/Pipe Size | 4 in |
Hole Size | 4-1/2 in | Capacity | 10 ga Mild Steel |
Size | 4-1/2 in | Application | For Standard Round Knockout Punch Unit |
UPC | 783310046554 |
Packages
1 - UNIT - 1 |