Abbotsford
grn442avp

GREENLEE 2 inch Slug-Buster Self-Centering Replacement Conduit Die, Black

Price $107.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:442AVP

Description

PRODUCT FEATURES:- Replacement Die for 2" Conduit for Slug-BusterĀ® Knockout Punches- Made in USA- Alignment Markings improve punching accuracy and productivity- Punches and dies are clearly marked for quick part identification

Specifications

Brand Name Greenlee Sub Brand Slug-Buster®
Item Name Knockout Die Type Replacement, Round
Conduit/Pipe Size 2 in Material Mild Steel
Gauge 10 Application For Ratchet/Hydraulic Drivers
UPC 783310019978

Packages

1 - UNIT - 1