GREENLEE 60237 1-7/32" Slug-Buster® Replacement Punch
Description
Replacement punch for Slug-Buster 60246.
Specifications
Brand Name | Greenlee | Sub Brand | Slug-Splitter |
Item Name | Knockout Punch | Type | Replacement, Round |
Hole Size | 1-7/32 in | Capacity | 10 ga Mild Steel |
Size | 1-7/32 in | For Use With | Battery-Powered, Hydraulic, Ratchet or Manual Drivers |
Application | Slug-Buster® round replacement punch unit for battery-powered, hydraulic and ratchet drivers. | UPC | 783310602378 |
Packages
1 - UNIT - 1 |