GREENLEE 60242 Oiltight Punch with Notches 1.210" Hole Size
Description
Oil tight punch unit with notches includes 60243 punch, 60249 die, 60117 draw studs, 60165 BB drive nut and 60258 counter nut.
Specifications
Brand Name | Greenlee | Item Name | Punch Unit |
Type | Oiltight, Round | Hole Size | 1.218 in |
Capacity | 10 ga Mild Steel | Material | ST 37 Steel Plate |
Size | 1.21 x 0.19 x 1.38 in | Weight | 2.700 lb |
Application | For Greenlee Hand or Hydraulic Driver | UPC | 783310602422 |
Packages
1 - UNIT - 1 |