GREENLEE 1 inch Conduit Size Slug-Buster Punch
Description
PRODUCT FEATURES:• Made in the USA• Slug-Buster® Punch 1" Conduit Size• Alignment Markings improve punching accuracy and productivity when making holes.• Punches and dies are marked with catalog numbers and sizes for quick part identification.
Specifications
Brand Name | Greenlee | Sub Brand | Slug-Buster® |
Item Name | Knockout Punch | Type | Replacement, Round |
Conduit/Pipe Size | 1 in | Hole Size | 1.362 in |
Capacity | 10 ga Mild Steel | Size | 1.362 in |
Application | For Punch Mild Steel | UPC | 783310317586 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |