![grn7211bb114](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328138752.jpg?preset=medium)
GREENLEE 7211BB-1-1/4 1-1/4" Slug-Buster® Conduit Punch Unit
Description
Slug-Buster® Knockout punch unit. The contractor’s choice – worldwide. Unique punch profile also splits slugs for easier slug removal. Use with battery-powered, hydraulic, ratchet or manual drivers. Uses standard Greenlee dies and draw studs. Used to punch mild steel, aluminum, fiberglass and plastic.
Specifications
Brand Name | Greenlee | Sub Brand | Slug-Buster® |
Item Name | Hydraulic Knockout Punch Unit | Type | Round |
Capacity | 10 ga Mild Steel | Size | 1.701 in |
Weight | 1.3 lb | Includes | 721-1-1/4 Punch, 128AV Die, 249AVBB Draw Stud |
Application | For Punch Mild Steel, Aluminum, Fiberglass and Plastic, 1-1/4 in Conduit | UPC | 783310319658 |
Packages
1 - UNIT - 1 |