GREENLEE 1-1/2 inch Slug-Buster 1-1/2 inch Conduit Size Punch, Die and Draw Stud
Description
Slug-Buster Knockout Punches 0.492 to 2.520.PRODUCT FEATURES:• Slug-Buster® 1-1/2" Conduit Size Punch, Die and Draw Stud• Alignment Markings improve punching accuracy and productivity when making holes.• Punches and dies are marked with catalog numbers and sizes for quick part identification.
Specifications
Brand Name | Greenlee | Sub Brand | Slug-Buster® |
Item Name | Conduit Punch | Type | Round, Slit |
Conduit/Pipe Size | 1-1/2 in | Hole Size | 49.6 mm |
Size | 1.951 in | Weight | 2.100 lb |
Application | Slug-Buster Round Replacement Punch Unit for Battery-Powered, Hydraulic and Ratchet Drivers | UPC | 783310319665 |
Packages
1 - UNIT - 1 |