![grn7211bb2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328099891.jpg?preset=medium)
Greenlee Slug-Buster® 2" Conduit Size Punch, Die and Draw Stud
Description
Slug-Buster® Knockout punch unit. The contractor’s choice – worldwide. Unique punch profile also splits slugs for easier slug removal. Use with battery-powered, hydraulic, ratchet or manual drivers. Uses standard Greenlee dies and draw studs. Used to punch mild steel, aluminum, fiberglass and plastic.
Specifications
Brand Name | Greenlee | Sub Brand | Slug-Buster® |
Item Name | Hydraulic Knockout Punch Unit | Type | Round |
Size | 2-3/8 in | Capacity | 10 ga Mild Steel |
Hole Size Actual | 2-3/8 in | Weight | 3.2 lb |
Includes | 721-2 Punch, 442AV Die, 304AVBB Draw Stud | Application | For Mild Steel, Aluminum, Fiberglass and Plastic, 2 in Conduit |
UPC | 783310319672 |
Packages
1 - UNIT - 1 |