![grn7211p](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328138014.jpg?preset=medium)
GREENLEE 1 inch Slug-Buster Replacement Punch
Description
Slug-Buster® 1" Conduit Size Replacement Punch.PRODUCT FEATURES:• Application : Slug-Buster 1" Conduit Replacement Punch• Capacity Mild Steel : 10 GA (3.500 MM)• Size : 1.362 IN (34.600 MM) Actual Hole Size• Sub Brand : Slug-Buster®• Type : Replacement, Round
Specifications
Brand Name | Greenlee | Sub Brand | Slug-Buster® |
Item Name | Knockout Punch | Type | Replacement, Round |
Conduit/Pipe Size | 1 in | Hole Size | 1.362 in |
Capacity | 10 ga Mild Steel | Size | 1.362 in |
Application | For Punch Mild Steel | UPC | 783310019824 |
Packages
1 - UNIT - 1 |