GREENLEE 721-2 2" Conduit Size Slug-Buster® Punch
Description
Slug-BusterĀ® Replacement round punch.
Specifications
Brand Name | Greenlee | Sub Brand | Slug-Buster® |
Item Name | Knockout Punch | Type | Round, Replacement |
Conduit/Pipe Size | 2 in | Hole Size | 2-3/8 in |
Capacity | 10 ga Mild Steel | Size | 2-3/8 in |
For Use With | Battery-Powered, Hydraulic, Ratchet, Manual Drivers | Application | Punch Mild Steel, Aluminum, Fiberglass and Plastic |
UPC | 783310087953 |