![grn7212sp114p](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319221784.jpg?preset=medium)
GREENLEE 1-1/4 inch Greenlee SPEED PUNCH Conduit Punch
Description
Punch 1-1/4 inch conduit speed. Speed Punch® saves time and money with every hole. Up to 3X's faster setup and disassembly. No-Thread punch design eliminates cross-threading. Available in 3/4 - 2 inch conduit sizes and punch kits.
Specifications
Brand Name | Greenlee | Sub Brand | Speed Punch® |
Item Name | Knockout Punch | Type | Replacement |
Conduit/Pipe Size | 1-1/4 in | Hole Size | 1.701 in |
Capacity | 10 ga Mild Steel | Material | Carbon Steel |
Size | 1-1/4 In | Color/Finish | Black Oxide |
Weight | 0.3 lb | For Use With | Battery-Powered, Hydraulic, Manual Drivers |
Application | Punch Mild Steel, Aluminum, Fiberglass and Plastic | UPC | 783310009559 |
Packages
1 - UNIT - 1 |