![grn7212sp112d](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319221819.jpg?preset=medium)
GREENLEE 1-1/2 inch Greenlee SPEED PUNCH Conduit Die
Description
Conduit Die
Specifications
Brand Name | Greenlee | Sub Brand | Speed Punch® |
Item Name | Knockout Die | Type | Replacement |
Conduit/Pipe Size | 1-1/2 in | Material | Carbon Steel |
Size | 1-1/2 In | Weight | 0.800 lb |
For Use With | Quick Draw® 7704SB Flex Driver, 7804SB Standard Driver and 7904SB 90° Driver, Slug-Buster® SC® 746 Hydraulic Ram with 7212SP12 Long Draw Stud and LS50L11A LS50 Battery Powered Driver | Application | For Punching Conduit Sized Holes in Mild Steel, Aluminum, Fiberglass and Plastic |
UPC | 783310009566 |
Packages
1 - UNIT - 1 |