GREENLEE 1-1/2 inch Greenlee SPEED PUNCH Conduit Punch
Description
Conduit Punch
Specifications
Brand Name | Greenlee | Sub Brand | Speed Punch® |
Item Name | Knockout Punch | Type | Replacement |
Conduit/Pipe Size | 1-1/2 in | Hole Size | 1.951 in |
Capacity | 10 ga Mild Steel | Material | Carbon Steel |
Size | 1-1/2 in | Color/Finish | Nickel Plated |
Weight | 0.70 lb | For Use With | Hydraulic and Battery Powered Drivers |
Application | For Punching Conduit Sized Holes in Mild Steel, Aluminum, Fiberglass and Plastic | UPC | 783310092827 |
Packages
1 - UNIT - 1 |