![grn7212sp2d](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12673392.jpg?preset=medium)
GREENLEE 2 inch Greenlee SPEEDPUNCH Conduit Die
Description
SPEED PUNCH® saves time and money with every hole. Up to 3X's faster setup and disassembly. No-thread punch design eliminates cross-threading. Available in 3/4 to 2 inch conduit sizes and punch kits.
Specifications
Brand Name | Greenlee | Sub Brand | Speed Punch® |
Item Name | Knockout Die | Type | Standard Round |
Conduit/Pipe Size | 2 in | Material | Carbon Steel |
Size | 2 In | Weight | 1.25 lb |
For Use With | Quick Draw® 7704SB Flex Driver, 7804SB Standard Driver and 7904SB 90° Driver, Slug-Buster® SC® 746 Hydraulic Ram with 7212SP12 Long Draw Stud and LS50L11A LS50 Battery Powered Driver | Application | For Punching Conduit Sized Holes in Mild Steel, Aluminum, Fiberglass and Plastic |
UPC | 783310009573 |
Packages
1 - UNIT - 1 |