Abbotsford
grn7212sp2p

GREENLEE 2 inch Greenlee SPEED PUNCH Conduit Punch

Price $217.88 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:7212SP-2P
Documents Documents

Description

SPEED PUNCH® saves time and money with every hole. Up to 3X's faster setup and disassembly. No-thread punch design eliminates cross-threading. Available in 3/4 to 2 inch conduit sizes and punch kits.

Specifications

Brand Name Greenlee Sub Brand Speed Punch®
Item Name Knockout Punch Type Standard Round
Conduit/Pipe Size 2 in Hole Size 2.416 in
Capacity 10 ga Mild Steel Material Carbon Steel
Size 2 in Color/Finish Nickel Plated
Weight 1.05 lb Application For Punching Conduit Sized Holes in Mild Steel, Aluminum, Fiberglass and Plastic
UPC 783310092834

Packages

1 - UNIT - 1