GREENLEE 3/4 inch Slug-Buster Replacement Punch
Description
Slug-Buster® Replacement Punch 3/4" Conduit Size.PRODUCT FEATURES:• Application : Slug-Buster Replacement Punch for 3/4" Conduit Size• Capacity Mild Steel : 10 GA (3.500 MM)• Size : 1.115 IN (28.300 MM) Actual Hole Size• Sub Brand : Slug-Buster®• Type : Replacement, Round
Specifications
Brand Name | Greenlee | Sub Brand | Slug-Buster® |
Item Name | Knockout Punch | Type | Replacement, Round |
Conduit/Pipe Size | 3/4 in | Hole Size | 1.115 in |
Capacity | 10 ga Mild Steel | Size | 1.115 in |
Application | For Punch Mild Steel | UPC | 783310019817 |
Packages
1 - UNIT - 1 |