GREENLEE 1 inch SPEED PUNCH Conduit
Description
FEATURES AND BENEFITS:• SPEED PUNCH® saves time and money with every hole.• Up to 3X's faster setup and disassembly.• No-Thread punch design eliminates cross-threading.
Specifications
Brand Name | Greenlee | Sub Brand | Speed Punch® |
Item Name | Knockout Punch | Type | Replacement |
Conduit/Pipe Size | 1 in | Hole Size | 1.362 in |
Capacity | 10 ga Mild Steel | Material | Carbon Steel |
Size | 1 In | Color/Finish | Black Oxide |
Weight | 0.15 lb | For Use With | 7704SB Hydraulic Drivers, 7804SB Quick Draw Hydraulic Punch Driver, 7904SB Hydraulic Punch Driver, Hydraulic Ram, LS50L11A Battery Powered Driver |
Application | For Punching Conduit Sized Holes in Mild Steel, Aluminum, Fiberglass and Plastic | UPC | 783310009535 |
Packages
1 - UNIT - 1 |