![grn7237bb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328137193.jpg?preset=medium)
GREENLEE 1-1/2 inch-2 inch Slug-Buster Conduit Punch Kit
Description
PRODUCT FEATURES:• 1-1/2" and 2" Manual Slug-Buster Knockouts• Alignment Markings improve punching accuracy and productivity when making holes• Punches and dies are marked with catalog numbers and sizes for quick part identification.
Specifications
Brand Name | Greenlee | Sub Brand | Slug-Buster® |
Item Name | Punch and Die Set | Type | Knockout |
Conduit/Pipe Size | 1-1/2 - 2 in | Hole Size | 38.1 mm |
Capacity | 10 ga Mild Steel | Material | Punch up to 10 ga mild steel |
Size | 0.89 in | Weight | 5.2 lb |
Includes | 721-1-1/2 Conduit Punch, 440AV Conduit Die, 721-2 Conduit Punch, 442AV Conduit Die, 304AVBB Draw Stud and 32012 Plastic Case | Application | For punching holes in mild steel, aluminum, brass, copper, fiberglass and plastics |
UPC | 783310320142 |
Packages
1 - UNIT - 1 |