GREENLEE 1/2 inch - 1-1/4 inch Greenlee Knockout Conduit SLUG-SPLITTER Punch Kit
Description
Standard knockout punch kit includes punch (4), die(1), draw stud(2) and plastic case(1).
Specifications
Brand Name | Greenlee | Item Name | Knockout Punch and Die Kit with Case |
Type | Manual Standard, Round | Conduit/Pipe Size | 1/2 - 1-1/4 in |
Material | Punch up to 10 ga mild steel or 12 ga stainless steel | Size | 1-1/4 in |
Weight | 2.500 lb | Application | Punch Mild Steel, Aluminum, Fiberglass and Plastic |
UPC | 783310199731 |
Packages
1 - UNIT - 1 |